






€4.05/ pieceexcl. VAT
€4.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.05 | - |
10+ | €2.72 | 32.86% |
25+ | €1.56 | 61.50% |
50+ | €0.95 | 76.53% |
100+ | €0.51 | 87.32% |
200+ | €0.46 | 88.73% |
500+ | €0.42 | 89.67% |
1000+ | €0.38 | 90.61% |
2500+ | €0.32 | 92.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-060709-045 |
Shaft diameter | 6 mm |
Outer Diameter | 7 mm |
Width | 4.5 mm |
Flange diameter | 9 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 7 mm |
d3 | 9 mm |
b1 | 4.5 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |