






€4.86/ pieceexcl. VAT
€5.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.86 | - |
10+ | €2.66 | 45.31% |
25+ | €1.58 | 67.58% |
50+ | €0.95 | 80.47% |
100+ | €0.72 | 85.16% |
200+ | €0.63 | 87.11% |
500+ | €0.51 | 89.45% |
1000+ | €0.42 | 91.41% |
2500+ | €0.36 | 92.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-060814-12 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 12 mm |
Flange diameter | 14 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 14 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |