






€4.69/ pieceexcl. VAT
€5.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.69 | - |
10+ | €2.58 | 44.94% |
25+ | €1.46 | 68.83% |
50+ | €0.95 | 79.76% |
100+ | €0.67 | 85.83% |
200+ | €0.57 | 87.85% |
500+ | €0.46 | 90.28% |
1000+ | €0.38 | 91.90% |
2500+ | €0.32 | 93.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0608-35 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 35 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 35 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |