IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 6 mm Shaft Dia., 11 mm Flange Dia., 0.5 mm Flange Thk., 7 mm Outside Dia., 5.5 mm WD

  • ERIKS:13564867
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.48/ pieceexcl. VAT

€5.42incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.48

-

10+

€2.38

47.03%

25+

€1.24

72.46%

50+

€0.74

83.47%

100+

€0.49

88.98%

200+

€0.36

91.95%

500+

€0.27

94.07%

1000+

€0.21

95.34%

2500+

€0.19

95.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0607-055
Shaft diameter
6 mm
Outer Diameter
7 mm
Width
5.5 mm
Flange diameter
11 mm
Flange thickness
0.5 mm
With collar
Yes
d1
6 mm
d2
7 mm
d3
11 mm
b1
5.5 mm
b2
0.5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free