






€4.03/ pieceexcl. VAT
€4.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.03 | - |
10+ | €2.66 | 33.96% |
25+ | €1.54 | 61.79% |
50+ | €0.93 | 76.89% |
100+ | €0.51 | 87.26% |
200+ | €0.46 | 88.68% |
500+ | €0.42 | 89.62% |
1000+ | €0.38 | 90.57% |
2500+ | €0.32 | 91.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0607-029 |
Shaft diameter | 6 mm |
Outer Diameter | 7 mm |
Width | 2.9 mm |
Flange diameter | 11 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 7 mm |
d3 | 11 mm |
b1 | 2.9 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |