






€4.50/ pieceexcl. VAT
€5.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.50 | - |
10+ | €2.43 | 45.99% |
25+ | €1.29 | 71.31% |
50+ | €0.76 | 83.12% |
100+ | €0.51 | 88.61% |
200+ | €0.38 | 91.56% |
500+ | €0.28 | 93.67% |
1000+ | €0.21 | 95.36% |
2500+ | €0.19 | 95.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0607-06 |
Shaft diameter | 6 mm |
Outer Diameter | 7 mm |
Width | 6 mm |
Flange diameter | 11 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 7 mm |
d3 | 11 mm |
b1 | 6 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |