






€13.97/ pieceexcl. VAT
€16.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.97 | - |
10+ | €9.65 | 30.88% |
25+ | €7.33 | 47.48% |
50+ | €6.10 | 56.33% |
100+ | €5.59 | 60.00% |
200+ | €5.32 | 61.90% |
500+ | €4.77 | 65.85% |
1000+ | €4.45 | 68.16% |
2500+ | €3.99 | 71.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |