






€10.66/ pieceexcl. VAT
€12.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.66 | - |
10+ | €7.11 | 33.33% |
25+ | €5.21 | 51.16% |
50+ | €4.22 | 60.43% |
100+ | €3.82 | 64.17% |
200+ | €3.61 | 66.13% |
500+ | €3.27 | 69.34% |
1000+ | €3.08 | 71.12% |
2500+ | €2.74 | 74.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-5055-10 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 10 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |