






€13.91/ pieceexcl. VAT
€16.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.91 | - |
10+ | €9.56 | 31.28% |
25+ | €7.20 | 48.22% |
50+ | €6.00 | 56.83% |
100+ | €5.47 | 60.66% |
200+ | €5.15 | 62.98% |
500+ | €4.58 | 67.08% |
1000+ | €4.09 | 70.63% |
2500+ | €3.78 | 72.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-5055-25 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 25 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 25 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |