






€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €2.55 | 45.31% |
25+ | €1.39 | 70.20% |
50+ | €0.87 | 81.22% |
100+ | €0.61 | 86.94% |
200+ | €0.49 | 89.39% |
500+ | €0.40 | 91.43% |
1000+ | €0.30 | 93.47% |
2500+ | €0.27 | 94.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0507-145 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 14.5 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 5 mm |
d2 | 7 mm |
d3 | 11 mm |
b1 | 14.5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |