






€14.12/ pieceexcl. VAT
€17.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.12 | - |
10+ | €9.75 | 30.96% |
25+ | €7.41 | 47.51% |
50+ | €6.18 | 56.26% |
100+ | €5.66 | 59.89% |
200+ | €5.40 | 61.78% |
500+ | €4.86 | 65.55% |
1000+ | €4.64 | 67.16% |
2500+ | €4.05 | 71.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 45 mm |
d2 | 50 mm |
d3 | 58 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |