






€13.05/ pieceexcl. VAT
€15.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.05 | - |
10+ | €8.95 | 31.44% |
25+ | €6.75 | 48.33% |
50+ | €5.61 | 57.06% |
100+ | €5.09 | 60.99% |
200+ | €4.86 | 62.74% |
500+ | €4.37 | 66.52% |
1000+ | €4.20 | 67.83% |
2500+ | €3.67 | 71.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 45 mm |
d2 | 50 mm |
d3 | 58 mm |
b1 | 30 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |