






€12.94/ pieceexcl. VAT
€15.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.94 | - |
10+ | €8.85 | 31.57% |
25+ | €6.65 | 48.60% |
50+ | €5.47 | 57.71% |
100+ | €4.98 | 61.53% |
200+ | €4.75 | 63.29% |
500+ | €4.28 | 66.96% |
1000+ | €4.14 | 67.99% |
2500+ | €3.59 | 72.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-4550-25 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 25 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 45 mm |
d2 | 50 mm |
d3 | 58 mm |
b1 | 25 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |