IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 40 mm Shaft Dia., 52 mm Flange Dia., 2 mm Flange Thk., 44 mm Outside Dia., 30 mm WD

  • ERIKS:24201702
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€8.66/ pieceexcl. VAT

€10.48incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.66

-

10+

€5.61

35.31%

25+

€3.93

54.61%

50+

€3.14

63.82%

100+

€2.76

68.20%

200+

€2.60

69.96%

500+

€2.34

73.03%

1000+

€2.17

75.00%

2500+

€1.94

77.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-4044-30
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
d1
40 mm
d2
44 mm
d3
52 mm
b1
30 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free