IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 40 mm Shaft Dia., 52 mm Flange Dia., 2 mm Flange Thk., 44 mm Outside Dia., 50 mm WD

  • ERIKS:13565034
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€11.04/ pieceexcl. VAT

€13.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.04

-

10+

€7.41

32.87%

25+

€5.45

50.60%

50+

€4.45

59.72%

100+

€4.01

63.68%

200+

€3.84

65.23%

500+

€3.44

68.85%

1000+

€3.27

70.40%

2500+

€2.89

73.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
d1
40 mm
d2
44 mm
d3
52 mm
b1
50 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free