IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 40 mm Shaft Dia., 52 mm Flange Dia., 2 mm Flange Thk., 44 mm Outside Dia., 20 mm WD

  • ERIKS:13425163
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.32/ pieceexcl. VAT

€10.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.32

-

10+

€5.36

35.62%

25+

€3.76

54.79%

50+

€2.93

64.84%

100+

€2.57

69.18%

200+

€2.47

70.32%

500+

€2.24

73.06%

1000+

€2.15

74.20%

2500+

€1.94

76.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-4044-20
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
d1
40 mm
d2
44 mm
d3
52 mm
b1
20 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free