IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 4 mm Shaft Dia., 9.5 mm Flange Dia., 0.75 mm Flange Thk., 5.5 mm Outside Dia., 4 mm WD

  • ERIKS:13564851
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.54

-

10+

€2.45

46.03%

25+

€1.31

71.13%

50+

€0.82

82.01%

100+

€0.55

87.87%

200+

€0.40

91.21%

500+

€0.30

93.31%

1000+

€0.23

94.98%

2500+

€0.21

95.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0405-04
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
4 mm
Flange diameter
9.5 mm
Flange thickness
0.75 mm
With collar
Yes
d1
4 mm
d2
5.5 mm
d3
9.5 mm
b1
4 mm
b2
0.75 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free