IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 4 mm Shaft Dia., 8 mm Flange Dia., 1 mm Flange Thk., 5.5 mm Outside Dia., 10 mm WD

  • ERIKS:13564853
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.58

-

10+

€2.47

46.06%

25+

€1.33

70.95%

50+

€0.82

82.16%

100+

€0.57

87.55%

200+

€0.44

90.46%

500+

€0.36

92.12%

1000+

€0.30

93.36%

2500+

€0.25

94.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-040508-10
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
10 mm
Flange diameter
8 mm
Flange thickness
1 mm
With collar
Yes
d1
4 mm
d2
5.5 mm
d3
8 mm
b1
10 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free