IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 38 mm Shaft Dia., 54 mm Flange Dia., 2 mm Flange Thk., 42 mm Outside Dia., 22 mm WD

  • ERIKS:13565032
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.25

-

10+

€5.30

35.71%

25+

€3.67

55.53%

50+

€2.87

65.21%

100+

€2.53

69.35%

200+

€2.41

70.74%

500+

€2.15

73.96%

1000+

€1.98

76.04%

2500+

€1.81

78.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-3842-22
Shaft diameter
38 mm
Outer Diameter
42 mm
Width
22 mm
Flange diameter
54 mm
Flange thickness
2 mm
With collar
Yes
d1
38 mm
d2
42 mm
d3
54 mm
b1
22 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free