






€8.25/ pieceexcl. VAT
€9.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €5.30 | 35.71% |
25+ | €3.67 | 55.53% |
50+ | €2.87 | 65.21% |
100+ | €2.53 | 69.35% |
200+ | €2.41 | 70.74% |
500+ | €2.15 | 73.96% |
1000+ | €1.98 | 76.04% |
2500+ | €1.81 | 78.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3539-36 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 36 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 36 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |