






€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.50 | 38.87% |
25+ | €2.26 | 60.47% |
50+ | €1.73 | 69.77% |
100+ | €1.44 | 74.75% |
200+ | €1.37 | 76.08% |
500+ | €1.24 | 78.41% |
1000+ | €1.20 | 79.07% |
2500+ | €1.05 | 81.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3539-12 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 12 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 12 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |