






€4.94/ pieceexcl. VAT
€5.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.94 | - |
10+ | €3.00 | 39.23% |
25+ | €1.98 | 60.00% |
50+ | €1.48 | 70.00% |
100+ | €1.24 | 75.00% |
200+ | €1.20 | 75.77% |
500+ | €1.06 | 78.46% |
1000+ | €1.03 | 79.23% |
2500+ | €0.87 | 82.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3539-07 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 7 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 7 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |