






€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.75 | - |
10+ | €4.12 | 38.87% |
25+ | €2.74 | 59.44% |
50+ | €2.03 | 69.86% |
100+ | €1.71 | 74.65% |
200+ | €1.46 | 78.31% |
500+ | €1.37 | 79.72% |
1000+ | €1.29 | 80.85% |
2500+ | €1.18 | 82.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3539-058 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 5.8 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 5.8 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |