IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 35 mm Shaft Dia., 47 mm Flange Dia., 2 mm Flange Thk., 39 mm Outside Dia., 16 mm WD

  • ERIKS:12764256
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€6.71/ pieceexcl. VAT

€8.12incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.71

-

10+

€4.09

39.09%

25+

€2.66

60.34%

50+

€2.01

69.97%

100+

€1.67

75.07%

200+

€1.62

75.92%

500+

€1.44

78.47%

1000+

€1.39

79.32%

2500+

€1.20

82.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-3539-16
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
16 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
d1
35 mm
d2
39 mm
d3
47 mm
b1
16 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free