






€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.56 | 37.82% |
25+ | €3.10 | 57.77% |
50+ | €2.38 | 67.62% |
100+ | €2.01 | 72.54% |
200+ | €1.94 | 73.58% |
500+ | €1.81 | 75.39% |
1000+ | €1.65 | 77.46% |
2500+ | €1.54 | 79.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-343850-35 |
Shaft diameter | 34 mm |
Outer Diameter | 38 mm |
Width | 35 mm |
Flange diameter | 50 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 34 mm |
d2 | 38 mm |
d3 | 50 mm |
b1 | 35 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |