






€6.12/ pieceexcl. VAT
€7.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.12 | - |
10+ | €3.65 | 40.37% |
25+ | €2.32 | 62.11% |
50+ | €1.67 | 72.67% |
100+ | €1.37 | 77.64% |
200+ | €1.33 | 78.26% |
500+ | €1.18 | 80.75% |
1000+ | €1.16 | 81.06% |
2500+ | €0.97 | 84.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3236-16 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 16 mm |
Flange diameter | 40 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 32 mm |
d2 | 36 mm |
d3 | 40 mm |
b1 | 16 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |