






€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
10+ | €4.48 | 37.89% |
25+ | €3.00 | 58.42% |
50+ | €2.28 | 68.42% |
100+ | €1.98 | 72.63% |
200+ | €1.88 | 73.95% |
500+ | €1.73 | 76.05% |
1000+ | €1.65 | 77.11% |
2500+ | €1.48 | 79.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 37 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |