IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 30 mm Shaft Dia., 42 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 20 mm WD

  • ERIKS:12967732
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.27

-

10+

€3.76

40.00%

25+

€2.43

61.21%

50+

€1.79

71.52%

100+

€1.44

76.97%

200+

€1.39

77.88%

500+

€1.27

79.70%

1000+

€1.22

80.61%

2500+

€1.06

83.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
d1
30 mm
d2
34 mm
d3
42 mm
b1
20 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free