






€6.57/ pieceexcl. VAT
€7.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.57 | - |
10+ | €3.99 | 39.31% |
25+ | €2.60 | 60.40% |
50+ | €1.94 | 70.52% |
100+ | €1.62 | 75.43% |
200+ | €1.54 | 76.59% |
500+ | €1.39 | 78.90% |
1000+ | €1.31 | 80.06% |
2500+ | €1.16 | 82.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |