IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 30 mm Shaft Dia., 40 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 10 mm WD

  • ERIKS:13565023
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.60/ pieceexcl. VAT

€9.20incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.60

-

10+

€4.77

37.25%

25+

€3.27

57.00%

50+

€2.53

66.75%

100+

€2.17

71.50%

200+

€1.77

76.75%

500+

€1.35

82.25%

1000+

€1.12

85.25%

2500+

€0.95

87.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-303440-10
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
10 mm
Flange diameter
40 mm
Flange thickness
2 mm
With collar
Yes
d1
30 mm
d2
34 mm
d3
40 mm
b1
10 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free