IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 30 mm Shaft Dia., 40 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 7 mm WD

  • ERIKS:13565022
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.86/ pieceexcl. VAT

€5.88incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.86

-

10+

€3.00

38.28%

25+

€2.01

58.59%

50+

€1.52

68.75%

100+

€1.31

73.05%

200+

€1.24

74.61%

500+

€1.14

76.56%

1000+

€1.08

77.73%

2500+

€0.95

80.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-303440-07
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
7 mm
Flange diameter
40 mm
Flange thickness
2 mm
With collar
Yes
d1
30 mm
d2
34 mm
d3
40 mm
b1
7 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free