






€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.76 | - |
10+ | €3.36 | 41.58% |
25+ | €2.09 | 63.70% |
50+ | €1.48 | 74.26% |
100+ | €1.18 | 79.54% |
200+ | €1.14 | 80.20% |
500+ | €0.99 | 82.84% |
1000+ | €0.95 | 83.50% |
2500+ | €0.84 | 85.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3032-12 |
Shaft diameter | 30 mm |
Outer Diameter | 32 mm |
Width | 12 mm |
Flange diameter | 37 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 32 mm |
d3 | 37 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |