






€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €3.33 | 41.67% |
25+ | €2.07 | 63.67% |
50+ | €1.46 | 74.33% |
100+ | €1.16 | 79.67% |
200+ | €0.93 | 83.67% |
500+ | €0.72 | 87.33% |
1000+ | €0.61 | 89.33% |
2500+ | €0.51 | 91.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3032-04 |
Shaft diameter | 30 mm |
Outer Diameter | 32 mm |
Width | 4 mm |
Flange diameter | 37 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 32 mm |
d3 | 37 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |