IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 30 mm Shaft Dia., 36 mm Flange Dia., 0.5 mm Flange Thk., 31 mm Outside Dia., 20 mm WD

  • ERIKS:13565015
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€3.06

42.50%

25+

€1.81

66.07%

50+

€1.24

76.79%

100+

€0.93

82.50%

200+

€0.80

85.00%

500+

€0.70

86.79%

1000+

€0.67

87.50%

2500+

€0.57

89.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-3031-20
Shaft diameter
30 mm
Outer Diameter
31 mm
Width
20 mm
Flange diameter
36 mm
Flange thickness
0.5 mm
With collar
Yes
d1
30 mm
d2
31 mm
d3
36 mm
b1
20 mm
b2
0.5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free