






€4.54/ pieceexcl. VAT
€5.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.54 | - |
10+ | €2.45 | 46.03% |
25+ | €1.31 | 71.13% |
50+ | €0.82 | 82.01% |
100+ | €0.55 | 87.87% |
200+ | €0.40 | 91.21% |
500+ | €0.30 | 93.31% |
1000+ | €0.23 | 94.98% |
2500+ | €0.21 | 95.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0304-02 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 2 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 3 mm |
d2 | 4.5 mm |
d3 | 7.5 mm |
b1 | 2 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |