






€4.67/ pieceexcl. VAT
€5.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.67 | - |
10+ | €2.55 | 45.53% |
25+ | €1.39 | 70.33% |
50+ | €0.87 | 81.30% |
100+ | €0.61 | 86.99% |
200+ | €0.49 | 89.43% |
500+ | €0.40 | 91.46% |
1000+ | €0.30 | 93.50% |
2500+ | €0.27 | 94.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-03040-15 |
Shaft diameter | 3 mm |
Outer Diameter | 4 mm |
Width | 15 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 3 mm |
d2 | 4 mm |
d3 | 7.5 mm |
b1 | 15 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |