






€11.17/ pieceexcl. VAT
€13.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.17 | - |
10+ | €6.65 | 40.48% |
25+ | €4.18 | 62.59% |
50+ | €3.06 | 72.62% |
100+ | €2.47 | 77.89% |
200+ | €2.17 | 80.61% |
500+ | €1.92 | 82.82% |
1000+ | €1.88 | 83.16% |
2500+ | €1.63 | 85.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-283250-35 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 35 mm |
Flange diameter | 50 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 28 mm |
d2 | 32 mm |
d3 | 50 mm |
b1 | 35 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |