






€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
10+ | €3.44 | 41.04% |
25+ | €2.15 | 63.19% |
50+ | €1.52 | 73.94% |
100+ | €1.22 | 79.15% |
200+ | €1.14 | 80.46% |
500+ | €1.03 | 82.41% |
1000+ | €0.99 | 83.06% |
2500+ | €0.86 | 85.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2830-10 |
Shaft diameter | 28 mm |
Outer Diameter | 30 mm |
Width | 10 mm |
Flange diameter | 35 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 28 mm |
d2 | 30 mm |
d3 | 35 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |