IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 26 mm Shaft Dia., 37 mm Flange Dia., 2 mm Flange Thk., 30 mm Outside Dia., 12 mm WD

  • ERIKS:13565007
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.64/ pieceexcl. VAT

€9.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.64

-

10+

€4.83

36.82%

25+

€3.29

56.97%

50+

€2.55

66.67%

100+

€2.19

71.39%

200+

€1.81

76.37%

500+

€1.37

82.09%

1000+

€1.14

85.07%

2500+

€0.95

87.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-2630-12
Shaft diameter
26 mm
Outer Diameter
30 mm
Width
12 mm
Flange diameter
37 mm
Flange thickness
2 mm
With collar
Yes
d1
26 mm
d2
30 mm
d3
37 mm
b1
12 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free