






€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €3.53 | 41.14% |
25+ | €2.22 | 62.97% |
50+ | €1.62 | 73.10% |
100+ | €1.31 | 78.16% |
200+ | €1.24 | 79.43% |
500+ | €1.12 | 81.33% |
1000+ | €1.08 | 81.96% |
2500+ | €0.93 | 84.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2527-48 |
Shaft diameter | 25 mm |
Outer Diameter | 27 mm |
Width | 48 mm |
Flange diameter | 32 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 27 mm |
d3 | 32 mm |
b1 | 48 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |