IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 25 mm Shaft Dia., 32 mm Flange Dia., 1 mm Flange Thk., 27 mm Outside Dia., 15 mm WD

  • ERIKS:13565004
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.64

-

10+

€3.27

42.09%

25+

€2.01

64.31%

50+

€1.41

75.08%

100+

€1.14

79.80%

200+

€0.99

82.49%

500+

€0.84

85.19%

2500+

€0.70

87.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-2527-15
Shaft diameter
25 mm
Outer Diameter
27 mm
Width
15 mm
Flange diameter
32 mm
Flange thickness
1 mm
With collar
Yes
d1
25 mm
d2
27 mm
d3
32 mm
b1
15 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free