IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 25 mm Shaft Dia., 32 mm Flange Dia., 1 mm Flange Thk., 27 mm Outside Dia., 7 mm WD

  • ERIKS:13565002
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.19/ pieceexcl. VAT

€6.28incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.19

-

10+

€3.00

42.12%

25+

€1.86

64.10%

50+

€1.31

74.73%

100+

€1.05

79.85%

200+

€0.91

82.42%

500+

€0.76

85.35%

2500+

€0.65

87.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-2527-07
Shaft diameter
25 mm
Outer Diameter
27 mm
Width
7 mm
Flange diameter
32 mm
Flange thickness
1 mm
With collar
Yes
d1
25 mm
d2
27 mm
d3
32 mm
b1
7 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free