






€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.56 | - |
10+ | €3.84 | 41.45% |
25+ | €2.34 | 64.35% |
50+ | €1.65 | 74.78% |
100+ | €1.41 | 78.55% |
200+ | €1.24 | 81.16% |
500+ | €1.16 | 82.32% |
1000+ | €1.05 | 84.06% |
2500+ | €0.97 | 85.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-222535-315 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 31.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 22 mm |
d2 | 25 mm |
d3 | 35 mm |
b1 | 31.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |