IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 22 mm Shaft Dia., 30 mm Flange Dia., 1 mm Flange Thk., 24 mm Outside Dia., 25 mm WD

  • ERIKS:13564994
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.70

-

10+

€3.33

41.67%

25+

€2.07

63.67%

50+

€1.44

74.67%

100+

€1.16

79.67%

200+

€0.99

82.67%

500+

€0.87

84.67%

1000+

€0.84

85.33%

2500+

€0.70

87.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-2224-25
Shaft diameter
22 mm
Outer Diameter
24 mm
Width
25 mm
Flange diameter
30 mm
Flange thickness
1 mm
With collar
Yes
d1
22 mm
d2
24 mm
d3
30 mm
b1
25 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free