IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 22 mm Shaft Dia., 30 mm Flange Dia., 1.5 mm Flange Thk., 25 mm Outside Dia., 25 mm WD

  • ERIKS:13564997
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.48/ pieceexcl. VAT

€7.84incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.48

-

10+

€3.72

42.52%

25+

€2.26

65.10%

50+

€1.56

75.95%

100+

€1.31

79.77%

200+

€1.08

83.28%

500+

€0.97

85.04%

1000+

€0.95

85.34%

2500+

€0.89

86.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-222530-25
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
25 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
d1
22 mm
d2
25 mm
d3
30 mm
b1
25 mm
b2
1.5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free