






€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.45 | - |
10+ | €4.29 | 42.35% |
25+ | €2.60 | 65.05% |
50+ | €1.82 | 75.51% |
100+ | €1.44 | 80.61% |
200+ | €1.22 | 83.67% |
500+ | €1.06 | 85.71% |
1000+ | €1.03 | 86.22% |
2500+ | €0.86 | 88.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-222530-215 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 22 mm |
d2 | 25 mm |
d3 | 30 mm |
b1 | 21.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |