






€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €3.00 | 41.48% |
25+ | €1.84 | 64.07% |
50+ | €1.14 | 77.78% |
100+ | €0.84 | 83.70% |
200+ | €0.72 | 85.93% |
500+ | €0.67 | 87.04% |
1000+ | €0.65 | 87.41% |
2500+ | €0.61 | 88.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-222529-045 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 4.5 mm |
Flange diameter | 29 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 22 mm |
d2 | 25 mm |
d3 | 29 mm |
b1 | 4.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |