IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 20 mm Shaft Dia., 30 mm Flange Dia., 1.5 mm Flange Thk., 23 mm Outside Dia., 16.5 mm WD

  • ERIKS:24208921
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

10+

€3.19

42.47%

25+

€1.94

65.07%

50+

€1.35

75.68%

100+

€1.06

80.82%

200+

€0.91

83.56%

500+

€0.80

85.62%

1000+

€0.74

86.64%

2500+

€0.65

88.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-2023-16
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
16.5 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
d1
20 mm
d2
23 mm
d3
30 mm
b1
16.5 mm
b2
1.5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free