






€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
10+ | €3.06 | 42.50% |
25+ | €1.81 | 66.07% |
50+ | €1.24 | 76.79% |
100+ | €0.93 | 82.50% |
200+ | €0.80 | 85.00% |
500+ | €0.70 | 86.79% |
1000+ | €0.65 | 87.86% |
2500+ | €0.55 | 89.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2023-07 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 7 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 7 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |