






€2.81/ pieceexcl. VAT
€3.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.81 | - |
10+ | €2.13 | 24.32% |
25+ | €1.54 | 45.27% |
50+ | €1.24 | 56.08% |
100+ | €1.03 | 63.51% |
200+ | €0.86 | 69.59% |
500+ | €0.76 | 72.97% |
1000+ | €0.70 | 75.00% |
2500+ | €0.65 | 77.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-202328-15 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
Flange diameter | 28 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 28 mm |
b1 | 15 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |